Z529117 Aldrich

Shigemi Advanced NMR microtube assembly

Matched with CDCl3, Shigemi, CMS-008TB, bottom L 8 mm

DOWNLOAD MSDS (PDF)

Synonym: Shigemi nmr tubes, nmr sample tubes, nmr tubes

Description

General description

Shigemi NMR microtubes offer high precision quality in NMR spectroscopy. The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.
The Advanced NMR microtube consists of outer tube and insert and has increased sensitivity with these improved features:
• Thinner glass wall in the sample area than symmetrical microtube (0.20 mm vs 0.40 mm), increasing the sample capacity held in the RF region by a factor of 1.2
• 16% better signal to noise ratio than symmetric tubes
• Despite the increased sample volume, artifacts caused by the RF inhomogeneity are very limited and increased sensitivity is expected
• Suitable for 900 MHz NMR instruments
5 mm O.D. tubes: insert : 190.0 L × 4.1 mm O.D.; outer sample tube: 180.0 × 4.965 mm.
8 mm O.D. tubes: insert : 200.0 L × 6.9 mm O.D.; outer sample tube: 190.0 × 8.0 mm.

Price and Availability

Request a Quote for this
Stable Isotope Product


Isotec Stable IsotopesRequest Stable Isotope product pricing
and availablity.






Customers Also Viewed

Chloroform-d

"100%", 99.96 atom % D

Chloroform-d

99.8 atom % D

Shigemi 5 mm Symmetrical NMR microtube assembly

matched with CDCl3, bottom L 8 mm

Shigemi 5 mm Symmetrical NMR microtube assembly

matched with CDCl3, bottom L 15 mm

Shigemi Advanced NMR microtube assembly

Matched with CDCl3, Shigemi, CMS-005TB, bottom L 8 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?