• USA Home
  • Z563358 - Glas-Col® evaporator with stand

EMAIL THIS PAGE TO A FRIEND
Z563358 Aldrich

Glas-Col® evaporator with stand

384 well

Purchase

Properties

Related Categories Evaporator with stand, Evaporators, Glas-Col, Glas-Col Evaporators & Accessories, Labware,
feature   CE compliant
W × D × H   7 in. × 5.5 in. × 7.5 in.
weight   5 lb

Description

General description

For the concentration of microplate extractions and reactions, these low cost evaporators have a fine needle valve which controls the total flow to the equalizer manifold providing equal gas flow to each well. The stainless steel needle height is easily adjustable to enable most sizes and capacities of microplates. Constructed of polypropylene.
• Gas Flow: 1 to 100 mL/needle
• Autoclavable
• 20 PSI max

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?