• USA Home
  • Z567701 - Q-Tube glass pressure tube

EMAIL THIS PAGE TO A FRIEND
Z567701 Aldrich

Q-Tube glass pressure tube

volume 12 mL, borosilicate

Synonym: pressure reactor, q-tube pressure reactor

Purchase

Properties

Related Categories Labware, Pressure Vessels, Q-Tube Pressure Tube Reactors More...
material   borosilicate
feature   pressure> 400 psi at 150 °C
mfr. no.   Q Labtech
  Q Labtech
volume   12 mL

Description

Legal Information

Q-Tube is a trademark of Q Labtech LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?