• USA Home
  • Z601918 - Horst heating tape HBS

EMAIL THIS PAGE TO A FRIEND
Z601918 Aldrich

Horst heating tape HBS

L 1 m, barewire for use with controller

Purchase

Properties

Related Categories Heating, Heating Tapes, Heating tape HBS, Horst, Labware,
feature   CE compliant
mfr. no.   Horst
availability   not available in USA and Canada
L   1 m
output   250 W

Description

General description

• Nominal temperature: 450°C
• Min. bending radius: 10 mm
• Thickness: 5.5 mm
• Breadth: 30 mm
• Connection flex 0.5 M
• With connections box

Soft and smooth, supple, multiple glass yarn insulation with an additional braided protective lead around the heating cable. This heating tape corresponds to many different demands in laboratories and technical colleges. Protective braid - Nickel.

Other Notes

Important: Heating tapes must be used in combination with a matching temperature regulator. The nominal temperature shown on the type label must not be exceeded.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?