• USA Home
  • Z617075 - Thermo Haake® heating circulator, Phoenix-line

EMAIL THIS PAGE TO A FRIEND
Z617075 Aldrich

Thermo Haake® heating circulator, Phoenix-line

P2-B12, AC input 230 V, bath volume 12 L

Purchase

Properties

feature   CE compliant
  pump pressure 560 mbar (24 L/min), suction pressure 380 mbar (22 L/min)
mfr. no.   P2-B12
availability   not available in USA and Canada
parameter   0.01 °C temp. stability
  28-280 °C temperature
heater capacity   3.0 kw
bath opening L × W × H   140 mm × 220 mm × 200 mm
bath volume   12 L
overall L × W × H   380 mm × 340 mm × 500 mm

Description

General description

The heating circulators of the Phoenix-line are designed for applications when a high pump capacity, a short heating-up time and a good temperature accuracy in a wide temperature range above ambient temperature is required. These units are used for temperature controlling external open and closed liquid cicuits. The stable Fuzzystar® system with neuronal adaptation provides correct temperatures for the connected system combined with rapid heating-up times. Nearly all temperature gradients will be automatically and fully compensated. A tap water cooling coil is fitted as standard to the baths. All units are equipped with large LED-display, RS232C interface and multifunctional port, 4 saveable fixed temperatures, permanent display of date and time and internal programmer for temperature ramp programs.

Legal Information

Thermo Haake is a registered trademark of Thermo Electron Corp.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?