• USA Home
  • Z645087 - IKA® RW 20 digital overhead stirrers

EMAIL THIS PAGE TO A FRIEND
Z645087 Aldrich

IKA® RW 20 digital overhead stirrers

universal lab mixer, 2000rpm, 115V, 1/cs

Synonym: lab mixers, lab stirrers, laboratory mixers, laboratory stirrers

Purchase

Properties

Related Categories IKA, IKA RW Stirrers, IKA Stirrers, Labware, Manufacturer Browser,
AC input   115 V
feature   CSA approved
packaging   case of 1
  pack of 1
mfr. no.   IKA 3593001
availability   not available in EU
limit   60-2000 rpm speed
W × H × D   88 mm × 294 mm × 212 mm
weight   3.1 kg

Description

General description

IKA® RW 20 Digital Over Head Stirrer

• With digital display (LED)
• Robust, slimline, ergonomic design
• Technical improvements on the trusted RW 20 series designs
• With constant power-drive
• Two speed ranges for universal use from 60 - 2,000 rpm
• Push-through agitator shafts (only when stationary)

Stand, stirrer and clamps are not included.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Articles

Pressure Filter Reactor Systems

Rugged heavy-wall reactors with a Schott flange with shallow o-ring groove at the top for connection to a jointed head with quick-release clamp. These complete bench top systems include all component...
Material Matters 2010, 5.2, 55.
Keywords: Material Matters, Nanotechnology, Oxidations, Reductions

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?