| Related Categories | Accelerator Free Disposable Nitrile Gloves, Anti-Static, Anti-Static Accessories, Anti-Static Disposable Nitrile Gloves, Best Gloves, |
| material | black nitrile |
| size | S |
| sterility | non-sterile |
| feature | CE compliant |
| mfr. no. | Best 7700PFTS |
| L × thickness | 240 mm × 0.10 mm |
NightHawk are the latest in disposable nitrile hand protection. Not only is NightHawk an accelerator-free, textured fingertip, powder-free disposable nitrile glove it also offers impressive static-dissipative properties. These gloves are ideal for any job where static is a problem but hand protection is a necessity.
• Anti-static
• Powder-free
• Accelerator-free
• Textured fingertips
Best is a registered trademark of Showa Glove Co.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?