• USA Home
  • Z661112 - Isopad heating mantles, model LG2/ER

EMAIL THIS PAGE TO A FRIEND
Z661112 Aldrich

Isopad heating mantles, model LG2/ER

for 1000 mL flasks

Purchase

Properties

AC input   230 V
feature   CE compliant
  2 heating zones
mfr. no.   Isopad, 1235-01521311
availability   available only in EU
flask diam.   131 mm
overall diam. × H   210 mm × 190 mm
output   300 watts

Description

General description

PILZ metal-cased heating mantle for round bottom flasks with built-in heating-zone switch. Also equipped with built-in power regulator.

Legal Information

Isopad is a trademark of Tyco Thermal Controls GmbH

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?