Synonym: humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box
| Related Categories | Bel-Art, Bel-Art Glove Bags & Boxes, Glove Boxes, Labware, Manufacturer Browser, |
| size | L |
| mfr. no. | Bel-Art, 500403010 |
| inside dimensions W × D × H | 152.4 cm (60 in.) × 50.8 cm (20 in.) × 61 cm (24 in.) |
| overall W × D × H | 177.8 cm (70 in.) × 61 cm (24 in.) × 65.7 cm (25 7/8 in.) |
Scienceware Clear View glove boxes provide an isolated work environment for processing samples or handling air-sensitive materials while maintaining an anaerobic or other gas specific environment within the glove box. Made of clear polycarbonate, these Clear View glove boxes provide optimal visibility and strength. The single door side entry pass through is hinged with stainless steel latches for adding and removing items from box.
• Made from Clear Polycarbonate
• 360 degree visibility
• Durable
• Circular port holes accept any standard glove box gloves
• Economical
• Portable
Three, 8 inch circular port holes accept any standard glove box gloves or entry systems for 8 inch diameter openings.
Glove Box pictured is 2 x 1 model with air lock.
Scienceware is a registered trademark of Bel-Art Products
Customers Also Viewed
pkg of 1 ea
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?