Synonym: 3D scaffolds, cell scaffolds
| Related Categories | 3D Culture Formats, 3D Culture Products, Cell Crown, Cell Culture Supplies, Labware, |
| sterility | non-sterile |
| mfr. no. | Scaffdex, C00002N |
CellCrown 12 is available as 5 models; non-sterile and sterile empty inserts and with preattached, white nylon membrane with pore size options of 1.2 and 5 μm and transparent PET filter with pore size of 8 μm. Nylon filter is hydrophilic and binds proteins. PET is specifically developed for cell culturing and it is the right material choice for the filter when smooth cell attachment on the membrane is wanted.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.
• Use on top of small scaffolds and tissue samples
• Place sample particles on top of the filter
• Use as a mold for hydrogels
• Culture two cell types simultaneously, one on top of the filter and one below
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
CellCrown is a trademark of Scaffdex Oy
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?