• USA Home
  • Z683175 - Wireless handheld multimeter/datalogger

EMAIL THIS PAGE TO A FRIEND
Z683175 Aldrich

Wireless handheld multimeter/datalogger

with PC interface 433 MHz

Purchase

Properties

Related Categories Extech, Labware, Manufacturer Browser, Multimeters
feature   CE compliant
mfr. no.   Extech Instruments
availability   not available in (USA, Canada and Mexico)

Description

General description

• Real time datalogging or wireless data transmission directly to your PC (30 ft/10 m)
• True RMS measurements for accurate AC Voltage and Current measurements
• Diode open circuit voltage of 2.8 V DC
• Double molded construction for waterproof (IP67) protection
• 1000 V input protection on all functions
• Dual sensitivity frequency functions
• Backlit triple LCD display includes two sub-displays for simultaneous indication of frequency with voltage and memory data/location information
• Auto power off with disable feature
• Complete with double molded test leads, magnetic hanging strap, Type K bead wire temperature probe, remote receiver with USB cable, Windows® compatible software
• Includes 9 V battery and hard carrying case

Specifications:
Display Counts: 40,000 count
Basic Accuracy: 0.06%
DC/AC Voltage: 0.01 mV to 1000 V DC; 0.01 mV to 1000 VAC
DC/AC Current; 0.01 μA to 20 A
Resistance: 0.01 Ω to 40 MΩ
Capacitance: 0.001 nF to 40 mF
Frequency (electrical): 40 Hz to 4 kHz
Frequency (electronic): 0.001 Hz to 100 MHz
Temperature: -50 to 1382°F (-45 to 750°C)
Duty Cycle: 0.1 to 99.90%
Diode: (2.8 V)/Continuity Yes

Legal Information

Windows is a registered trademark of Microsoft Corporation

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?