• USA Home
  • Z683639 - Syringe PP/PE without needle

EMAIL THIS PAGE TO A FRIEND
Z683639 Aldrich

Syringe PP/PE without needle

luer slip tip, eccentric, capacity 30 mL, graduated, 1 mL, non-sterile

Synonym: polypropylene syringes

Purchase

Properties

Related Categories Disposable syringes, Labware, Syringes and Needles More...
sterility   non-sterile
feature   graduated 1 mL
packaging   pkg of 50 ea bulk packed
capacity   30 mL

Description

General description

These polypropylene syringes with Luer tips, may be used with any size needle. The rigid polyethylene plungers of these disposable syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. No contaminating lubricants added.

Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).

Order needles separately.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?