• USA Home
  • Z684686 - Ace Erlenmeyer flask, Instatherm®

EMAIL THIS PAGE TO A FRIEND
Z684686 Aldrich

Ace Erlenmeyer flask, Instatherm®

capacity 250 mL, parameter ambient-250 °C temp. limit

Synonym: conical flasks

Purchase

Properties

Related Categories Erlenmeyer Flasks, Glass, Flasks, Labware More...
material   glass
sterility   non-sterile
feature   cap: no
packaging   case of 1
mfr. no.   Ace Glass, 9633-10
parameter   ambient-250 °C temp. limit
capacity   250 mL

Description

General description

Instatherm eliminates the need for a separate heating bath, which makes this a convenient to use Instatherm-coated, Erlenmeyer flask. It delivers rapid heating up to 250°C. Always use with a temperature controller and never run dry.

Legal Information

Instatherm is a registered trademark of Ace Glass, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?