EMAIL THIS PAGE TO A FRIEND
Z692344 Aldrich

Petri Dish

square, L × W 120 mm × 120 mm

Purchase

Properties

Related Categories Cell Culture Supplies, Culture Dishes, Labware More...
material   polystyrene
  square
sterility   sterile
packaging   pkg of 252 ea
mfr. no.   Sigma-Aldrich
L × W   120 mm × 120 mm
dish H   16 mm
matrix active group   not treated surface treatment

Description

General description

Sterile high quality, disposable petri dishes, aseptically manufactured in clear polystyrene to the highest standards. Suitable for all applications including bacteriological.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?