• USA Home
  • Z695793 - Whatman® qualitative filter paper, Grade 598

EMAIL THIS PAGE TO A FRIEND
Z695793 Aldrich

Whatman® qualitative filter paper, Grade 598

circles, diam. 90 mm, pack of 100

Synonym: Whatman filter, Whatman paper, paper filter

Purchase

Properties

material   circles
packaging   pack of 100
mfr. no.   Whatman Article No., 28414265 (US reference)
  Whatman, 10312209
limit   50 sec/100 mL speed (Herzberg)
diam.   90 mm
thickness   320 μm
pore size   8-10 μm (Particle retention)
basis weight   140 g/m2

Description

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 598: 8-10 μm
(medium fast, thick filter paper)
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA10312209-ALDRICH | Whatman qualitative filter paper, Grade 598, circles, diam. 90 mm, pack of 100

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA10312209 Whatman® qualitative filter paper, Grade 598, circles, diam. 90 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?