• USA Home
  • Z695866 - Whatman® prepleated qualitative filter paper, Grade 602 h 1/2

EMAIL THIS PAGE TO A FRIEND
Z695866 Aldrich

Whatman® prepleated qualitative filter paper, Grade 602 h 1/2

circles, diam. 125 mm, pack of 100

Synonym: Whatman filter, Whatman paper, paper filter

Purchase

Properties

material   circles
packaging   pack of 100
mfr. no.   Whatman Article No., 28414286 (US reference)
  Whatman, 10312644
limit   750 sec/100 mL speed (Herzberg)
diam.   125 mm
thickness   160 μm
pore size   <2 μm (Particle retention)
basis weight   84 g/m2

Description

General description

Time-saving Whatman qualitative grades are offered in folded (prepleated) form, which gives major advantages over flat circles:

• Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
• Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
• Increased total loading capacity as more filter area is available
• Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
• The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles

Grade 602 h ½ : <2 μm (slow dense, filter paper)

A dense filter paper for collecting very small particles and removing fine precipitates. Used in sample preparation (e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC).

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA10312644 Whatman® prepleated qualitative filter paper, Grade 602 h 1/2, circles, diam. 125 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?