EC Number 232-455-8
| Related Categories | Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments, Petrochemistry, Pharma, |
| shelf life | (limited shelf life, expiry date on the label) |
| mfr. no. | Paragon Scientific Ltd. |
| viscosity | 28.42 mPa.s(25 °C) |
| density | 0.8474 g/mL at 25 °C |
Customers Also Viewed
S3, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 3.251 mPa.s (25 °C)
S6, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 7.245 mPa.s (25 °C)
D10, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 10.07 mPa.s (25 °C)
N10, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 14.43 mPa.s (25 °C)
N35, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 55.43 mPa.s (25 °C)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?