06428 Fluka

Amberlite® IR120 hydrogen form

strongly acidic, hydrogen form

DOWNLOAD MSDS (PDF)

Synonym: Amberlite® IR120 hydrogen form

Properties

Related Categories Amberlite, Amberlite Strong Cation Exchangers, Analytical/Chromatography, Cation, Cation Exchange Media,
vapor density   >1 (vs air)
vapor pressure   17 mmHg ( 20 °C)
autoignition temp.   800 °F
limit   121 °C max. temp.
cross-linkage   8%
moisture   53-58%
loss   ~50% loss on drying, 110 °C
matrix   styrene-divinylbenzene (gel)
matrix active group   sulfonic acid
particle size   620-830 μm
operating pH   0 - 14
capacity   1.8 meq/mL by wetted bed volume

Description

Application

Strongly acidic cation exchange resin suitable for a wide variety of chemical process applications, removal of amino acids at low pH, USP potassium methods, etc..

Legal Information

Amberlite is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Customers Also Viewed

H+-form, strongly acidic, 200-400 mesh

strongly acidic, cation exchanger, dry

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?