| Related Categories | Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments, Petrochemistry, Pharma, |
| shelf life | (limited shelf life, expiry date on the label) |
| mfr. no. | Paragon Scientific Ltd. |
| viscosity | 1010 mPa.s(25 °C) |
| density | 0.8715 g/mL at 25 °C |
Customers Also Viewed
D10, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 10.07 mPa.s (25 °C)
S60, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 101.7 mPa.s (25 °C)
D500, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 503 mPa.s (25 °C)
N350, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 740.3 mPa.s (25 °C)
N1000, UKAS ISO/IEC17025 and ISO Guide 34 certified, viscosity 2618 mPa.s (25 °C)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?