EMAIL THIS PAGE TO A FRIEND

13760 Fluka

Cab-O-sil® M-5

Synonym: Silica, fumed, Silica, Silicic anhydride, Silicon dioxide amorphous, Silicon dioxide

Purchase

Properties

loss   ≤3% loss on ignition
pH   3.6-4.3 (4% in H2O)
suitability   corresponds for identity

Description

Features and Benefits

Has interesting thickening and thixotropic properties, and an enormous external surface area.

Other Notes

Particle sizes are for primary particles, which form branched, chain-like aggregates a few tenths of a micron long.

Legal Information

CAB-O-SIL is a registered trademark of Cabot Corp.

Price and Availability

Customers Also Viewed

for fluorescence, ≥90% (HPCE)

Silica
381276Silica

99.8%

Silica, fumed

powder, 0.2-0.3 μm avg. part. size (aggregate)

Silica, fumed

powder, 0.007 μm

Safety & Documentation

Safety Information

WGK Germany 
2
RTECS 
VV7310000

Documents

Certificate of Analysis

Protocols & Articles

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?