Popular Documents: Datasheet (PDF)
| Related Categories | A - M, All Food Control Media (alphabetical), All Liquid Media/Broths, Clostridia, Media, |
| grade | for microbiology |
| shelf life | (limited shelf life, expiry date on the label) |
| composition | ammonium acetate, 1.5 g/L |
| biopeptone, 10 g/L | |
| disodium phosphate, 4.36 g/L | |
| magnesium sulfate.7H2O, 0.2 g/L | |
| monopotassium phosphate, 0.25 g/L |
For early sporulation of Clostridium perfringens from foods.
Customers Also Viewed
for microbiology
for microbiology
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?