| Related Categories | A - M, All Food Control Media (alphabetical), All Liquid Media/Broths, Anaerobic Bacteria, Bacteria (General Media), |
| grade | for microbiology |
| shelf life | (limited shelf life, expiry date on the label) |
| composition | beef heart (extract from 454g), 30 g/L |
|
| |
| meat peptone (peptic or mixed peptone), 20 g/L | |
| sodium chloride, 5 g/L | |
| final pH | 7.2±0.2 (25 °C) |
For the primary cultivation of aerobic, microaerophilic and anaerobic bacteria from clinical specimens.
For the cultivation and isolation of Clostridium difficile.1,2
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?