| Related Categories | Analytical/Chromatography, Cation, Chelating Ion Exchange Media, LPLC Separation Media, LPLC/TLC/Paper Chromatography, |
| description | weakly acidic cation exchange resin |
| loss | ~60% loss on drying, 110 °C |
| matrix | styrene-divinylbenzene (macroporous) |
| matrix active group | (aminomethyl)phosphonic acid functional group |
| particle size | 0.4-1.25 mm |
| 20-50 mesh | |
| 400-1250 μm |
Chelating resin especially suited for refined purification of alkali chloride brines and for extraction/recycling of heavy metal ions.
Weakly acidic cation exchange resin with high available capacity.
Lewatit is a registered trademark of Lanxess Deutschland GmbH
Customers Also Viewed
bucket of 500 g
sodium form
sodium form
macroporous
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?