EMAIL THIS PAGE TO A FRIEND

63107 Fluka

Magnesium oxide

tested according to Ph.Eur., heavy

Synonym: Magnesii oxidum ponderosum

Properties

Related Categories Catalysis and Inorganic Chemistry, Chemical Synthesis, Magnesium, Materials Science, Metal and Ceramic Science,
pharmacopeia   testing conforms to Pharmacopeia
mp   2852 °C(lit.)

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.



Customers Also Viewed

Magnesium oxide

light

Magnesium oxide

BioUltra, ≥97.0% (calcined substance, KT)

Magnesium oxide

puriss., meets analytical specification of Ph. Eur., BP, USP, FCC, E 530, light, 98.0-100.5% (calc. for dried substance)

Magnesium oxide

heavy, purum p.a., ≥98.0% (based on calcined substance, KT)

Magnesium oxide

tested according to Ph.Eur., light

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?