EMAIL THIS PAGE TO A FRIEND

72480 Fluka

Nile Blue A

indicator (pH 10.2-13.0), for microscopy (Bact., Hist., Vit.)

Synonym: Basic Blue 12, Nile blue sulfate

Purchase

Properties

grade   for microscopy (Bact., Hist., Vit.)
  indicator (pH 10.2-13.0)
mp   >300 °C (dec.)(lit.)

Description

Application

For the spectroscopic determination of tantalum

Features and Benefits

Used in the preparation of an amperometric glucose sensor.1

Price and Availability

Customers Also Viewed

Nile Blue A

Dye content ≥75 %

Nile Blue A

certified by the Biological Stain Commission

Nile Blue A perchlorate

Dye content 95 %

Rhodanile Blue

A complex of Nile Blue and Rhodamine B., Dye content 75 %

Safety & Documentation

Safety Information

WGK Germany 
3
RTECS 
DJ1931000

Documents

Certificate of Analysis

Protocols & Articles

Peer-Reviewed Papers

References

Set your institution to view full text papers.

1. Gorton, M.P. et al. Anal. Chim. Acta 246, 283, (1991)

Beil. 27,IV,5166

Aldrich MSDS 1, 1350:A / Corp MSDS 1 (2), 2543:B / FT-IR 2 (3), 4161:C / FT-IR 1 (2), 1035:C / RegBook 1 (2), 2813:A / Sax 6, 210 / Sigma FT-IR 1 (2), 185:A / Stains and Dyes Ref, 516 / Structure Index 1, 447:B:3

Related Products

comparable product

Product #

Description

Add to Cart

N5632 Nile Blue A, Dye content ≥75 %

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?