C7970 Fluka

Casein acid hydrolysate vitamin free

for microbiology

DOWNLOAD MSDS (PDF)

Synonym: Peptone from casein

Properties

Related Categories Base Ingredients for Media, Microbiology, Protein Sources (Peptones & Extracts), Protein Sources (derived from animal tissue), Protein Sources A to Z More...
grade   for microbiology
form   powder
nitrogen analysis   ≥4.6% amino
  ≥7% total
ash   ≤42%
loss   ≤5% loss on drying
color   off-white to yellow
pH   5-7 (1% in H2O)

Description

Application

Casein Acid hydrolysate vitamin free is specially standardized for the purpose of pertussis vaccine production, but may be used for any vaccines/toxins production where standardized vitamin concentrations are needed.

Other Notes

A hydrochloric acid digest of casein free of vitamins.

Price and Availability

Customers Also Viewed

Casein acid hydrolysate, from bovine milk

technical grade

for microbiology

for microbiology

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?