Synonym: GMO Maize Powder Standard MON 863
| Related Categories | Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments, Food and Beverage, |
| CofA | certificate is enclosed in each package |
| quality | for the detection of GMO Maize (MON 863) with PCR |
| composition | genetically modified MON 863 maize, 1% |
| storage temp. | 2-8°C |
Customers Also Viewed
for the detection of GMO Maize (MON 863) with PCR
for the detection of GMO Maize (MON 863) with PCR
for the detection of GMO Maize (MON 863) with PCR
Set for 0%, 0.1%, 1% and 9,9% MON 863
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?