N9890 Fluka

Norfloxacin

≥98% (TLC)

DOWNLOAD MSDS (PDF)

Synonym: 1-Ethyl-6-fluoro-1,4-dihydro-4-oxo-7-(1-piperazinyl)-3-quinolinecarboxylic acid, 1-Ethyl-6-fluoro-1,4-dihydro-4-oxo-7-piperazino-3-quinolinecarboxylic acid

Description

Biochem/physiol Actions

Norfloxacin blocks DNA replication by interfering with an ATP-induced structural transition of DNA complexed with DNA gyrase (topoisomerase).
Mode of action: inhibits bacterial DNA replication
Antimicrobial spectrum: Gram-negative bacteria; less effective against Gram-positive bacteria

Price and Availability

Customers Also Viewed

Ciprofloxacin

≥98.0% (HPLC)

Enrofloxacin

≥98.0% (HPLC)

Levofloxacin

≥98.0% (HPLC)

Norfloxacin

VETRANAL, analytical standard

Norfloxacin-d<SUB>5</SUB>

VETRANAL, analytical standard

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?