EMAIL THIS PAGE TO A FRIEND
1.40007 EMD Millipore

Extran® AP 33

liquid, anti-foaming agent

Purchase

Properties

Related Categories Cleaners, Labware More...
pH   4 - 8 (H₂O)
shipped in   ambient
storage temp.   Store at +15°C to +25°C.
specifications   Application test: passes test

Price and Availability

Safety & Documentation

Safety Information

HS Code 
3910 00 00
Storage class 
10 - 13 Other liquids and solids
WGK 
WGK 1 slightly water endangering

Documents

Certificate of Analysis

Protocols & Articles

Articles

Cleaning of Lab Equipment

Extran® Protects Your Work, Your Personnel, and the Environment. For over 30 years, Extran® cleaning agents have enabled proper scientific working procedures in laboratories and production facilities...
Keywords: Detergents, Environmental

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?