• USA Home
  • 1.50597 - Purospher® STAR RP-18 endcapped (5µm) Hibar® RT 150-2

EMAIL THIS PAGE TO A FRIEND
1.50597 EMD Millipore

Purospher® STAR RP-18 endcapped (5µm) Hibar® RT 150-2

HPLC column

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC More...
packaging   1 unit in Fibre case (1505970001)
shipped in   ambient
storage temp.   Storage temperature: no restrictions.
specifications   Pressure: ≤ 75 bar
  Theoretical Plates (N/m) (hexylbenzene): ≥ 70000
  Symmetry (hexylbenzene): 0.8 - 1.4
  Capacity factor (hexylbenzene): ≥ 8.0

Description

Other Notes

Purospher® STAR RP-18 endcapped is the best choice for HPLC separation of basic, neutral, metal chelating samples or indeed any other format. Its outstanding performance and stability, allows a maximum flexibility in method development. Robust methods can be developed across the entire pH spectrum from 1.5 to 10.5 enabling the use of the complete range of mobile phases.

Price and Availability

Safety & Documentation

Safety Information

HS Code 
9027 90 50
Storage class 
10 - 13 Other liquids and solids
Disposal 
32
Chromatographic residues: Aggressive, explosive (e.g. peroxides) or toxic substances in chromatographic layers or sorbents must be eliminated using suitable methods (washing out, elution) prior to disposal. The solvents used for elution can in many cases be reutilized. Larger quantities of sorbents (e.g. from columns) should be freed from solvents (filtration, drying) and packed into rip-resistant plastic sachets; container I. TLC carrier materials and columns should be disposed of together with the corresponding waste materials (aluminium, glass, plastic); container K.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?