• USA Home
  • 8.56029 - Fmoc-Glu(OtBu)-NovaSyn TGA

EMAIL THIS PAGE TO A FRIEND
8.56029 EMD Millipore

Fmoc-Glu(OtBu)-NovaSyn TGA

Novabiochem®

Purchase

Properties

brand family   Novabiochem
packaging   1 g in Glass bottle (8560290001)
  5 g in Glass bottle (8560290005)
shipped in   ambient
storage temp.   Store at +2°C to +8°C.
specifications   Colour (visual): white to yellow to beige
  Appearance of substance (visual): beads
  Loading (Photometric determination of the Fmoc-chromophore liberated upon treatment with DBU/DMF): 0.10 - 0.30 mmol/g
  Swelling Volume (in DMF): lot specific result
  Identity (of the substitution): passes test
  The base resin is PEG-PS-copolymer (90µm), functionalised with 4-hydroxy-methylphenoxyacetic acid.

Description

Background information

The product number for this product was previously 04-12-2657.

To obtain a certificate of analysis (CoA) of a lot that begins with the letter "A", please select the option in the right hand menu "Request a COA for Lot#s starting with A".

Price and Availability


Ask us for bulk and customization needs

My Chemicals
Safety & Documentation

Safety Information

HS Code 
3903 90 90
Storage class 
10 - 13 Other liquids and solids
WGK 
NWG not water endangering
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?