• USA Home
  • 8.56096 - Bromoacetic acid 2-chlorotrityl resin

EMAIL THIS PAGE TO A FRIEND
8.56096 EMD Millipore

Bromoacetic acid 2-chlorotrityl resin

Novabiochem®

Purchase

Properties

brand family   Novabiochem
shipped in   ambient
storage temp.   Store at +2°C to +8°C.
specifications   Colour (visual): white to yellow to beige
  Appearance of substance (visual): beads
  Loading (determined by elemntal analysis of bromine): 0.90 - 1.40 mmol/g
  Swelling Volume (in CH₂Cl₂): lot specific result
  The polymer matrix is copoly (styrene-1% DVB), 200 - 400 mesh.

Description

Background information

An acid-labile resin for the preparation of substituted acetic acids. Release of the product can be effected with 1-5% TFA in DCM containing 5% TIS or with 30% HFIP in DCM.

This resin may have similar applications to bromoacetic acid attached to Wang resin, which has been utilized in the traceless synthesis of cyclopropanecarboxylates [1] and tricyclic isoxazolines [2].

The product number for this product was previously 01-64-0233.

To obtain a certificate of analysis (CoA) of a lot that begins with the letter "A", please select the option in the right hand menu "Request a COA for Lot#s starting with A".

Price and Availability


Ask us for bulk and customization needs

My Chemicals
Safety & Documentation

Safety Information

HS Code 
3903 90 90
Storage class 
10 - 13 Other liquids and solids
WGK 
WGK 1 slightly water endangering

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?