18640 Riedel-de Haën

Silicon dioxide

powder, white

DOWNLOAD MSDS (PDF)

Synonym: Cristobalite, Quartz, Sand, Silica

Properties

form   powder
impurities   ≤0.1% soluble in HCl
loss   ≤0.2% loss on ignition
color   white
refractive index   n20/D 1.544(lit.)
mp   1610 °C(lit.)
density   2.6 g/mL at 25 °C(lit.)

Price and Availability

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?