• USA Home
  • 02599 - Silica gel on TLC Al foils

EMAIL THIS PAGE TO A FRIEND
02599 Sigma-Aldrich

Silica gel on TLC Al foils

silica gel matrix, L × W 10 cm × 20 cm

Synonym: TLC cards Silica gel

Purchase

Properties

Related Categories Aluminum TLC Plates: Silica matrix, Aluminum TLC Plates: without fluorescent indicator, Analytical/Chromatography, LPLC/TLC/Paper Chromatography, TLC Plates, Aluminum foil backing,
material   aluminum support
  silica gel matrix
feature   binder Polymeric
  fluorescent indicator: no
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm
layer thickness   200 μm
particle size   8.0-12.0 μm
pore size   60 Å medium pore diameter

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?