• USA Home
  • 03997 - Poly(ethylene glycol)

EMAIL THIS PAGE TO A FRIEND
03997 Sigma-Aldrich

Poly(ethylene glycol)

tested according to Ph.Eur., 3,000

Synonym: Macrogol 3,000, PEG

Purchase

Properties

Related Categories Analytical/Chromatography, Essential Chemicals, Materials Science, PEG and Oligo Ethylene Glycol, Pharmacopoeia,
vapor density   >1 (vs air)
vapor pressure   <0.01 mmHg ( 20 °C)
form   powder
autoignition temp.   581 °F
pharmacopeia   testing conforms to Pharmacopeia
mol wt   mol wt 2700-3300
solubility   aliphatic hydrocarbons: slightly soluble
  organic solvents: soluble

Description

Other Notes

Same product — same quality — now Sigma-Aldrich brand

Preparation Note

Poly(ethylene glycol) dissolves in many organic solvents and is readily soluble in aromatic hydrocarbons. It also slightly dissolves in aliphatic hydrocarbons.

Application

Poly (ethylene glycol) was used for metabolic labeling and immunoprecipitation. It is suitable for radioimmunoassay.

Biochem/physiol Actions

Polyethylene glycol (PEG) also referred to as as Macrogol 3,000 or PEG is a condensation polymer of ethylene oxide and water. It enhances the refolding of extracted proteins. This enables characterization of crystallized proteins.

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.



Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
TQ3500000
Flash Point(F) 
444.2 °F
Flash Point(C) 
229 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?