• USA Home
  • 06408 - Aluminum oxide/TLC-cards

EMAIL THIS PAGE TO A FRIEND
06408 Sigma-Aldrich

Aluminum oxide/TLC-cards

with fluorescent indicator 254 nm, aluminum oxide matrix

Synonym: Aluminum TLC Plates: Aluminum with Fluorescence

Purchase

Properties

Related Categories Aluminum TLC Plates: Aluminum oxide matrix, Analytical/Chromatography, LPLC/TLC/Paper Chromatography, TLC Plates, Aluminum foil backing, TLC and HPTLC Plates,
material   aluminum oxide matrix
  aluminum support
quality   with fluorescent indicator 254 nm
feature   binder Organic
  fluorescent indicator
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   200 μm
particle size   11.0-14.0 μm
pore size   60 Å medium pore diameter

Price and Availability


Laboratory Gloves

Pharma QC
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg
RTECS 
BD1200000

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?