• USA Home
  • 06448 - Amberlite® CG50 (Type I) hydrogen form

EMAIL THIS PAGE TO A FRIEND
06448 Sigma-Aldrich

Amberlite® CG50 (Type I) hydrogen form

Purchase

Properties

autoignition temp.   800 °F
parameter   120 °C max. temp.
cross-linkage   4%
moisture   <10%
loss   ~5% loss on drying, 110 °C
matrix   methacrylic (macroporous)
particle size   100-200 mesh
  100-200 mesh
  75-150 μm
operating pH   5 - 14
capacity   10.0 meq/g by dry weight

Description

Application

Weakly acidic cation exchange resin useful for isolation and purification of cytochrome C, amines, drugs, metal ions, thrombin, and neutralization of solutions. Meets requirements of FDA Food Additive Regulation 21 CFR 173.25.

Legal Information

Amberlite is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
2

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

06435 Amberlite® CG50 (Type I) hydrogen form, hydrogen form

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?