• USA Home
  • 09916 - Nano Silica Gel on TLC Plates

EMAIL THIS PAGE TO A FRIEND
09916 Sigma-Aldrich

Nano Silica Gel on TLC Plates

for HPTLC, with fluorescent indicator 254 nm, glass plates

Synonym: Silica Gel Nano on TLC Plates

Purchase

Properties

Related Categories Analytical/Chromatography, HPTLC Plates, HPTLC Plates: Silica matrix, LPLC/TLC/Paper Chromatography, TLC and HPTLC Plates,
material   glass support
  silica gel matrix
grade   for HPTLC
form   glass plates
quality   with fluorescent indicator 254 nm
feature   binder Organic
  fluorescent indicator
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 10 cm
layer thickness   200 μm
particle size   6.0-9.0 μm
pore size   60 Å medium pore diameter

Description

Other Notes

Same product — same quality — now Sigma-Aldrich brand

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?