• USA Home
  • 09917 - Nano Silica Gel on TLC Plates

EMAIL THIS PAGE TO A FRIEND
09917 Sigma-Aldrich

Nano Silica Gel on TLC Plates

for HPTLC, with fluorescent indicator 254 nm, glass plates

Synonym: Silica Gel Nano on TLC Plates

Purchase

Properties

Related Categories Analytical/Chromatography, HPTLC Plates, HPTLC Plates: Silica matrix, LPLC/TLC/Paper Chromatography, TLC and HPTLC Plates,
material   glass support
  silica gel matrix
grade   for HPTLC
form   glass plates
quality   with fluorescent indicator 254 nm
feature   fluorescent indicator
L × W   5 cm × 5 cm
layer thickness   200 μm
particle size   10 μm
pore size   60 Å medium pore diameter

Description

Other Notes

Same product — same quality — now Sigma-Aldrich brand

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?