EMAIL THIS PAGE TO A FRIEND
10833 Sigma-Aldrich

Silicone oil AS 4

viscosity ~6 mPa.s,   neat(25 °C)

Purchase

Properties

refractive index   n20/D 1.425
viscosity   ~6 mPa.s, neat(25 °C)
solubility   H2O: insoluble

Description

Features and Benefits

Especially good thermostability (−60-+200°C)

Application

Silicone oil AS 4 was used to develop a method based on manipulation of the temperature inside aqueous droplets by a thermoelectric cooler to control the temperature of select portions of a microfluidic chip. It was used as second immiscible phase during droplet generation using microfluidic chips.

General description

Silicone oil AS 4 is useful for sample treatment and storage of single plant cell vacuoles. It causes the poly (dimethylsiloxane) to swell.

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

replaced by

Product #

Description

Add to Cart

317667 Silicone oil, viscosity 5 cSt (25 °C)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?