EMAIL THIS PAGE TO A FRIEND
10997 Sigma-Aldrich

Ampholyte

for CE, 40% in H2O, pH 7.0-9.0

Purchase

Properties

Related Categories Capillary Electrophoresis, Capillary Isoelectric Focusing, Molecular Biology, Protein Electrophoresis, Proteomics More...
grade   for CE
concentration   40% in H2O
pH   7.0-9.0
density   1.00 g/mL at 20 °C(lit.)
λ   1:20 in H2O
UV absorption   λ: 260 nm Amax: ≤1.00
  λ: 280 nm Amax: ≤0.30
  λ: 300 nm Amax: ≤0.25
  λ: 350 nm Amax: ≤0.15
  λ: 400 nm Amax: ≤0.05
storage temp.   2-8°C

Description

General description

Our broad range of well established carrier ampholytes provides you the convenience of various formulations covering the range from pH 2.5 to 10.5 in fractions of different width. Sigma-Aldrichs extensive experience in production of carrier ampholytes enables the reliable high quality of these well established ampholytes.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?