• USA Home
  • 15292 - Blotting-Nylon 66 membranes, type A

EMAIL THIS PAGE TO A FRIEND
15292 Sigma-Aldrich

Blotting-Nylon 66 membranes, type A

amphoteric nylon membrane, strengthened with polyester, foil (round), pkg of 50 membranes

Synonym: Nylon 66-Blotting membranes, type A

Purchase

Properties

form   foil (round)
packaging   pkg of 50 membranes
diam.   82 mm
surface coverage   surface (amino groups) 50%
  surface (carboxy groups) 50%
pore size   0.2 μm pore size

Description

General description

high tenside strength and breaking strength

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?