• USA Home
  • 21048 - Calcium ionophore I - cocktail A

EMAIL THIS PAGE TO A FRIEND
21048 Sigma-Aldrich

Calcium ionophore I - cocktail A

Selectophore

Purchase

Properties

Related Categories Analytical/Chromatography, Ion Sensor Materials, Ionophore Cocktails More...
grade   Selectophore
composition   calcium-ionophor I (ETH 1001), 10%
  2-nitrophenyl octyl ether, 89%
  sodium tetraphenylborate, 1%

Description

General description

Visit our Sensor Applications portal to learn more.

Other Notes

Ready-to-use ion-selective liquid for the preparation of microelectrodes in micropipettes

Packaging

Bottomless glass bottle. Contents are inside inserted fused cone.

Legal Information

Selectophore is a trademark of Sigma-Aldrich Chemie GmbH

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

replaced by

Product #

Description

Add to Cart

99310 Calcium ionophore I - cocktail A, Selectophore

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?