22152 Sigma-Aldrich

Celite® 512 medium

filter aid, calcined

DOWNLOAD MSDS (PDF)

Synonym: Diatomaceous earth, calcined

Properties

Related Categories Adsorbents, Filter Aids and Drying Agents, Diatomaceous Earth, Essential Chemicals, Research Essentials
quality   calcined
composition   Al2O3, 4.0%
  CaO, 0.6%
  Fe2O3, 1.1%
  Na2O + K2O, 1.1%
  SiO2, 91.5%
median particle size   16.4 μm (acc. to granulometric method (laser sizer))
pH   <7 (25 °C, 10% in aq. suspension)

Description

Caution

Not Intended for cGMP Parenteral Pharmaceutical Manufacturing

Packaging

1 kg in poly bottle

5 kg in fiber drum

Legal Information

Celite is a registered trademark of Imerys Minerals California, Inc.

Price and Availability

Customers Also Viewed

Celite<SUP>®</SUP> 500 fine

filter aid, dried, untreated

Celite<SUP>®</SUP> 535

filter aid, flux calcined

Celite<SUP>®</SUP> 545

filter aid, treated with sodium carbonate, flux calcined

Celite<SUP>®</SUP> 577 fine

filter aid, calcined

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?