• USA Home
  • 22185 - Cellulose fibers on TLC Alu foils

EMAIL THIS PAGE TO A FRIEND
22185 Sigma-Aldrich

Cellulose fibers on TLC Alu foils

with fluorescent indicator 254 nm, cellulose matrix

Synonym: Aluminum TLC Plates: Aluminum with Fluorescence

Purchase

Properties

Related Categories Aluminum TLC Plates: Cellulose matrix, Analytical/Chromatography, LPLC/TLC/Paper Chromatography, TLC Plates, Aluminum foil backing, TLC and HPTLC Plates,
material   aluminum support
  cellulose matrix
quality   with fluorescent indicator 254 nm
feature   binder Proprietary
  fluorescent indicator
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm
layer thickness   100 μm

Description

Application

Cellulose fibers on TLC Alu foils may be used for TLC and HPTLC.

General description

Cellulose fibers have a molecular structure due to which it acts as an excellent matrix for designing the bioactive and biocompatible materials. Cellulose fibers are bundles of several thinner fibers. On a cellulose coated TLC Alu foil, the substances are partitioned between the developing solvent and water coating the cellulose particles.

Price and Availability


Pharma QC
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?