EMAIL THIS PAGE TO A FRIEND
329428 Sigma-Aldrich

Activated charcoal Green Alternative

NORIT® ROW 0.8 SUPRA, pellets

Synonym: Charcoal activated

Purchase

Properties

Related Categories Activated Charcoal, Activated and Mesoporous Carbon, Adsorbents, Filter Aids and Drying Agents, Alternative Energy, Chemical Synthesis,
vapor pressure   <0.1 mmHg ( 20 °C)
form   pellets
autoignition temp.   842 °F
mfr. no.   NORIT® ROW 0.8 SUPRA
greener alternative product characteristics   Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.
resistivity   1375 μΩ-cm, 20°C (graphite)
mp   3550 °C(lit.)

Description

Other Notes

A -D suffix exists for administrative purposes only.
All -D packages are 100% the same product, same quality, same specification as the package sizes previously sold without a -D.

Packaging

2 kg in fiber drum

500 g in glass bottle

Legal Information

Norit is a registered trademark of Norit N.V.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3
RTECS 
FF5250100

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?