34877 Sigma-Aldrich

Water

CHROMASOLV® Plus, for HPLC

DOWNLOAD MSDS (PDF)

Properties

Related Categories 3-MCPD, Acrylamide, Adulterants, Allergens, Amino Acids,
grade   CHROMASOLV® Plus
  for HPLC
shelf life   (limited shelf life, expiry date on the label)
impurities   ≤0.0003% non-volatile matter
  ≤1 ppb fluorescence (quinine) at 254 nm
  ≤1 ppb fluorescence (quinine) at 365 nm
refractive index   n20/D 1.34(lit.)
bp   100 °C(lit.)
density   1.000 g/mL at 3.98 °C(lit.)
anion traces   chloride (Cl-): ≤0.1 mg/kg
  fluoride (F-): ≤0.1 mg/kg
  nitrate (NO3-): ≤0.1 mg/kg
  sulfate (SO42-): ≤0.1 mg/kg
abs.   HPLC-gradient/210 nm ≤5 mAU
  HPLC-gradient/254 nm ≤1 mAU

Description

Packaging

1, 2.5, 4×2.5, 4, 4×4 L in glass bottle

18 L in ss drum

Preparation Note

Product filtered through a 0.2 μm filter

Legal Information

CHROMASOLV is a registered trademark of Sigma-Aldrich Laborchemikalien GmbH

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.



Customers Also Viewed

Acetonitrile

CHROMASOLV® gradient grade, for HPLC, ≥99.9%

Methanol

CHROMASOLV®, for HPLC, ≥99.9%

Water
14263Water

LC-MS Ultra CHROMASOLV®, tested for UHPLC-MS

Water
39253Water

LC-MS CHROMASOLV®

Water
270733Water

CHROMASOLV®, for HPLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?