EMAIL THIS PAGE TO A FRIEND
414069 Sigma-Aldrich

Aluminum oxide

pellets, 3 mm

Synonym: Alumina

Purchase

Description

Other Notes

A -D suffix exists for administrative purposes only.
All -D packages are 100% the same product, same quality, same specification as the package sizes previously sold without a -D.

Packaging

1 kg in poly bottle

250 g in poly bottle

Application

Aluminum oxide may be used as a dopant to produce optical fiber amplifiers and high-power fiber lasers.

General description

Aluminum oxide (alumina) is a common raw material for ceramic materials. It is a good electrical insulator that shows stability at high temperature and resistance to chemicals. Alumina is an important source for aluminum and has been prepared from high-alumina ladle furnace refining slag. It is reported to enhance the reaction rate of aldose to ketose conversion by Lobry de Bruyn–Alberda van Ekenstein transformation. It is a key constituent of NOx storage catalysts (NSC) which is employed to get rid of nitrogen oxides from the exhaust gas of lean burn engines. A study of the surface passivation characteristics of aluminium oxide on crystalline silicon shows many advantages which can be applied in silicon solar cell production.

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.



Safety & Documentation

Safety Information

WGK Germany 
nwg
RTECS 
BD1200000

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles

Articles

Determination of Water Content in Aluminum oxide Using Karl Fischer Titration

KF solutions react slightly acidic and can dissolve oxides, hydroxides and carbonates. This leads to formation of water which also gets titrated. Individual oxides or carbonates react, however, in di...
Keywords: Titrations

Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?