• USA Home
  • 44305 - Dowex® 1X4 chloride form

EMAIL THIS PAGE TO A FRIEND
44305 Sigma-Aldrich

Dowex® 1X4 chloride form

strongly basic, Cl--form

Synonym: Dowex® 1X4, Cl(−)-form, strongly basic, 20-50 mesh

Purchase

Properties

parameter   66 °C max. temp.
  99 °C max. temp.
cross-linkage   4%
loss   ~55% loss on drying, 110 °C
matrix   styrene-divinylbenzene (gel)
particle size   20-50 mesh
operating pH   0 - 14
capacity   1.0 meq/mL capacity

Description

Application

Strongly basic (type I) anion exchange resin for fine pharmaceuticals; meets requirements of FDA Food Additive Regulation 21 CFR 173.25.

Legal Information

DOWEX is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

428612 Dowex® 1X4 chloride form, chloride form, 20-50 mesh

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?