EMAIL THIS PAGE TO A FRIEND
44510 Sigma-Aldrich

Dowex® 50W X8

hydrogen form, strongly acidic, 50-100 mesh

Purchase

Properties

cross-linkage   8%
moisture   50-58%
loss   ~50% loss on drying, 110 °C
matrix   styrene divinylbenzene (gel)
particle size   50-100 mesh
capacity   1.1 meq/mL by wetted bed volume

Description

Legal Information

DOWEX is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

217492 Dowex® 50WX8 hydrogen form, hydrogen form, 50-100 mesh

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?